Steam Generator, Koehler
Catalog #: 37000-244
Supplier: Koehler
CSA Certified
Small Business Enterprise
UL Listed
Specifications
- Description:Steam Generator
- Height:91 cm (36")
- Length:51 cm (20")
- Weight:83.9 kg (185 lbs.)
- Width:71 cm (28")
- Supplier No.:K33850
Specifications
About this item
Electrically heated boiler provides instantaneous and reserve steam capacity for steam-jet evaporation tests. Requires only a water feed source and electrical hook-up.
- For steam-jet method testing of aircraft turbine fuels
- Meets output requirements of three-unit and six-unit evaporation baths
- Electrically heated for clean, efficient operation and ease of installation
Ruggedly constructed, with long life industrial grade heating element. Includes a full range of safety features such as automatic water level control and low water cut-off, steam safety valve, high-limit pressure cut-out with manual reset and steam pressure gauge.
Produces 54.1 lbs. steam/hr at 212 °F.
Certifications: Meets applicable ASME, NEC standards.
Customers Who Bought This Also Bought