CHEMWARE® Sterilization Tray, Saint Gobain Performance Plastics
Catalog #: 62670-051
Supplier: Saint Gobain Performance Plastics
Specifications
- Description:CHEMWARE® sterilization tray
- Material:PFA
- Cat. no.:62670-051
- L×W×H:4×6×2" (Inside); 10×15×5" (Outside)
- Supplier No.:D1069686
Specifications
About this item
This tray can be used at high or cryogenic temperatures between –370 to 500 °F (–200 to 260 °C).
- Chemical resistant
- Excellent for corrosive and solvent baths
- Low–and high–temperature resistant
Ideal for staining standard microscope slides or as a holding container when working with corrosive or solvent baths. Cover prevents evaporation of liquid contents.
Customers Who Bought This Also Bought