Oakton® CTSTestr™ 5 Waterproof Pocket Tester, Cole-Parmer
Catalog #: 76258-444
Supplier: Argos Technologies
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Calibration:1 − 3 points
- Description:Waterproof Pocket Multiparameter Tester
- Temperature accuracy:±0.9 °F (0.5 °C)
- Temperature resolution:0.1 °F/°C
- Temperature range:0...50 °C (32...122 °F)
- Battery life:400 hours
- Conductivity accuracy:±1% full scale
- Conductivity range:0.00 − 20.00 mS/cm
- Conductivity resolution:0.1 µS/cm, 1 µS/cm, 0.01 mS/cm
- Dimensions:4x17.8x4 cm (1.5x7x1.5") (WxLxH)
- Display:Dual-line LCD
- Salinity accuracy:±1% full scale
- Salinity range:0.0 − 10.0 ppt
- Salinity resolution:0.01 ppt
- TDS accuracy:±1% full scale
- TDS range:0.0 ppm − 10.0 ppt
- TDS resolution:0.1 ppm, 1 ppm, 0.01 ppt
- Temperature compensation:Automatic
- Cat. no.:76258-444
Specifications
About this item
Conductivity, salinity, and TDS all in one meter.
- 3-point calibration with automatic recognition of standards
- Large easy-to-read LCD features two-color backlight
- Leakproof cap with fill line functions as a sample/calibration and hydrating cup
- Two years warranty
Rugged housing is waterproof, dustproof, and floats in water when sensor cap is on.
Certifications: CE marked, IP 67 rated housing.
Delivery: Includes plastic storage case, lanyard, and four AAA batteries.
Customers Who Bought This Also Bought