Oakton® EcoTestr™ Conductivity Waterproof Pocket Testers, Cole-Parmer
Supplier: Argos Technologies
Certificates
About this item
Designed to be durable and easy to use.
- View measurements clearly on large LCD
- Rugged housing is waterproof, dustproof, and floats in water
- Secure, attach a lanyard to prevent losing or dropping in the field
- Auto shutoff extends battery life
- Two years warranty
Leakproof cap with fill line functions as a sample/calibration and hydrating cup.
Certifications: CE marked, IP 67 rated housing.
Delivery: Includes plastic storage case, lanyard, and four AAA batteries.
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76258-456
- 76258-454
- Conductivity range:
- 0.00 – 20.00 mS/cm (Waterproof Conductivity Tester only)
- 0.00 – 20.00 mS/cm (Waterproof Conductivity Tester only)
- Conductivity accuracy:
- ±1% full scale (Waterproof Conductivity Tester only)
- ±1% full scale (Waterproof Conductivity Tester only)
- Temperature range:
- 0...50 °C (32...122 °F)
- 0...50 °C (32...122 °F)
- Temperature resolution:
- 0.1 °F/°C
- 0.1 °F/°C
- Temperature accuracy:
- ±0.5 °F/°C
- ±0.9 °F (0.5 °C)
- Battery life:
- 400 hours
- 400 hours
- Calibration:
- 1 or 2 points
- 1 or 2 points
Specifications
Related Information
Customers Who Bought This Also Bought