Micromesh™ Biopsy Processing/Embedding Cassette in Quickload™ Stacks, Simport Scientific
Supplier: Simport Scientific
Certificates
About this item
Secure specimens during processing with the Micromesh™ Biopsy Processing/Embedding Cassette.
- In Quickload™ stacks
- 45° anterior writing area
- 1676 square openings (0.36 mm)
- No biopsy pads needed
- One large 27 mm compartment
- Recessed cover
- Suitable for automated printers
- Made of acetal
- Resistant to the chemical action of most histological solvents
Certifications: CE-IVD.
Packaging: Each case contains 50 Quickload™ stacks of 40 cassettes.
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Customers Who Bought This Also Bought