Women's Premium Cotton Cargo Pants, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style FP337, relaxed fit, straight leg.
- Sits slightly below waist, wrinkle and fade resistant
- Contour waistband with stretch interlining prevents gapping in the back
- Stitched down pocket flap, two roomy cargo pockets with hidden zip closure
- Extra pocket on outside of cargo pockets, welt back pockets
- Enhanced durability
- Metal tack button waist closure and heavy-duty brass ratcheting zipper
- 8.5 oz. vat dyed twill, 100% cotton
Sizing Chart: UU size designations represent a 37" inseam, unhemmed.
Specifications
- Catalog No:
- 76145-582
- 76145-580
- 76145-800
- 76145-578
- 76145-798
- 76145-576
- 76145-598
- 76145-796
- 76145-466
- 76145-464
- 76145-654
- 76145-652
- 76145-650
- 76145-648
- 76145-596
- 76145-662
- 76145-794
- 76145-660
- 76145-792
- 76145-658
- 76145-656
- Model:
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- FP337
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
Specifications
Customers Who Bought This Also Bought