Women's Jean Style Pants, Plus Sizes, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style FPW813, relaxed fit, straight leg.
- Curvey fit, straight leg, jean style pant
- Resists wrinkles, easy care stain release
- Fade resistant
- Enhanced durability
- 6.75 oz. mechanical stretch twill, 65% polyester/35% cotton
Sizing chart: RG (regular) size designations represent a 31.5" inseam.
Specifications
- Catalog No:
- 76145-754
- 76146-150
- 76146-148
- 76145-752
- 76146-140
- 76146-138
- 76146-136
- 76146-142
- 76146-146
- 76146-144
- Model:
- FPW813
- FPW813
- FPW813
- FPW813
- FPW813
- FPW813
- FPW813
- FPW813
- FPW813
- FPW813
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
Specifications
Customers Who Bought This Also Bought