Women's Premium Curvy Pants, Plus Sizes, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style FPW441, curvy fit, straight leg.
- For women with smaller waist and fuller hips through the seat
- Resists wrinkles, easy care stain release, fade resistant
- Premium continuous construction through rise for better shape and comfort
- Contour waistband to prevent gapping, hook and eye closure
- Two back welt pockets, E-Z Touch fabric
- Plus size has extra darts for better fit
- 6.75 oz. flex twill, 65% polyester/35% cotton
Sizing Chart: UU size designations represent a 37" inseam, unhemmed.
Specifications
- Catalog No:
- 76146-110
- 76146-088
- 76146-108
- 76146-086
- 76146-106
- 76146-084
- 76146-104
- 76146-082
- 76146-118
- 76146-094
- 76146-116
- 76146-092
- 76146-114
- 76146-090
- 76146-112
- 76146-102
- 76146-100
- 76146-098
- 76146-080
- Model:
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- FPW441
- Garment application:
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Casual, General Purpose
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- Weight:
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
Specifications
Customers Who Bought This Also Bought