Industrial Relaxed Fit Straight Leg Carpenter Duck Jeans, DickiesĀ®
Supplier: Dickies
Certificates
About this item
DickiesĀ® style LU239.
- Fade resistant, sits slightly below waist
- Less dry time
- Dual tool pocket
- 10 oz. duck, 75% cotton/25% polyetser, garment washed
Sizing Chart: Size measurements indicate the waist by inseam, in inches. UL size designations represent a 39" inseam, unhemmed.
Specifications
- Catalog No:
- 76161-040
- 76161-038
- 76161-036
- 76161-034
- 76161-032
- 76161-120
- 76161-118
- 76161-030
- 76161-028
- 76161-116
- 76161-026
- 76161-114
- 76160-960
- 76161-112
- 76161-024
- 76160-958
- 76161-044
- 76160-978
- 76160-976
- 76161-042
- 76160-974
- 76160-972
- 76160-970
- 76161-124
- 76161-122
- 76160-968
- 76160-966
- 76160-964
- 76160-962
- 76161-020
- 76161-018
- 76161-016
- 76159-386
- 76161-014
- 76161-012
- 76161-100
- 76161-098
- 76161-096
- 76160-940
- 76161-094
- 76161-092
- 76161-090
- 76161-002
- 76160-956
- 76161-022
- 76161-110
- 76161-108
- 76160-954
- 76161-106
- 76160-952
- 76160-950
- 76161-104
- 76160-948
- 76161-102
- 76160-946
- 76160-944
- 76160-942
- 76161-000
- 76160-998
- 76160-996
- 76160-994
- 76160-992
- 76161-080
- 76161-078
- 76160-990
- 76161-076
- 76160-988
- 76161-074
- 76160-986
- 76161-072
- 76160-984
- 76160-982
- 76161-070
- 76161-068
- 76161-088
- 76161-086
- 76161-084
- 76161-082
- 76161-060
- 76161-058
- 76161-056
- 76161-054
- 76161-052
- 76161-050
- 76161-048
- 76160-980
- 76161-046
- 76161-066
- 76161-064
- 76161-062
- Model:
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- LU239
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- 75% cotton/25% polyetser
- Weight:
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
Specifications
Customers Who Bought This Also Bought