Industrial Workhorse Double Knee Jeans, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style LD200, relaxed fit, straight leg.
- Designed for industrial laundries
- Double needle stitched side seam, yoke, and seat seam
- Double multi-use pockets
- Double knee patches
- Heavy-duty ratcheting brass zipper
- 13.75 oz. premium denim, 100% cotton garment washed
Sizing chart: Size measurements indicate the waist by inseam, in inches. UL size designations represent a 39" inseam, unhemmed.
Specifications
- Catalog No:
- 76146-316
- 76146-314
- 76146-312
- 76146-322
- 76146-320
- 76146-318
- 76146-628
- 76146-584
- 76146-626
- 76146-624
- 76146-592
- 76146-590
- 76146-632
- 76146-588
- 76146-586
- 76146-630
- 76146-600
- 76146-598
- 76146-596
- 76146-594
- 76146-602
- 76146-326
- 76146-324
- 76146-606
- 76146-604
- 76146-614
- 76146-612
- 76146-610
- 76146-608
- 76146-578
- 76146-622
- 76146-576
- 76146-620
- 76146-574
- 76146-618
- 76146-572
- 76146-616
- 76146-582
- 76146-580
- Model:
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- LD200
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
- 13.75 oz.
Specifications
Customers Who Bought This Also Bought