Pro™ Frost Extreme Fleece, Dickies®
Supplier: Avantor
Certificates
About this item
Dickies® style BJW02.
- DWR (Durable Water Repellent)
- Components for attachment to jasper extreme coat
- Heavy-duty fleece for warmth in the elements
- Interior storm flap and interior pockets
- Adjustable bungee hem and elastic cuff binding
- 350G 100% polyester polar fleece with 100% polyester reinforcement
Specifications
- Catalog No:
- 76149-200
- 76149-202
- 76149-204
- 76150-722
- 76149-206
- 76150-724
- 76149-208
- 76150-726
- Model:
- BJW02
- BJW02
- BJW02
- BJW02
- BJW02
- BJW02
- BJW02
- BJW02
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Weather conditions:
- Risk area:
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
Specifications
Customers Who Bought This Also Bought