Buchi® F-308 Recirculating Chillers
Catalog #: 10023-988
Supplier: Buchi
Specifications
- Flow rate:3 L/min.
- Temperature Range:–10...+25 °C
- Description:Recirculating chiller F-308
- Cat. no.:10023-988
- Maximum Pressure:9.0 psi (0.6 bar)
- Dimensions:40W×50D×58H cm (153/4×193/5×225/6")
- Weight:41 kg (90.4 lbs.)
- Cooling Capacity:900 W
- Supplier No.:11F30802
Specifications
About this item
The F-100 recirculating chillier is a compact product designed to work with laboratory equipment such as rotary evaporators, parallel evaporators, kjeldahl, and extraction products.
- ECO-mode: saves energy and reduces heat emission by switching into a stand-by mode when not in use
- No water consumption
- Maximizes distillation capacity while reducing solvent emissions
Customers Who Bought This Also Bought