Diamond Quilted Nylon Vests, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style TE242 featuring nylon taffeta quilted to polyester fill with gray jersey backing.
- Rib knit collar, cuff, and back waist
- Hand warmer pockets
- 2 oz., 100% nylon taffeta with polyurethane coating and DWR finish
Lining: 145 g, 65% polyester/35% cotton jersey knit quilted to polyester fill.
Specifications
- Catalog No:
- 76151-330
- 76151-332
- 76151-334
- 76151-344
- 76149-606
- 76151-346
- 76151-348
- 76151-350
- 76151-336
- 76151-338
- 76151-340
- 76151-342
- 76151-352
- 76151-354
- 76151-356
- 76151-322
- 76151-324
- 76151-326
- 76151-328
- 76150-808
- 76151-358
- 76151-316
- 76150-810
- 76151-318
- 76151-320
- Model:
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- TE242
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
Specifications
Customers Who Bought This Also Bought