Industrial 11" 100% Cotton Cargo Shorts, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style LR337.
- Fade resistant, resists wrinkles
- Wider & stronger belt loops
- Two roomy cargo pockets with hidden zipper closure
- Extra pocket on outside cargo pockets
- Enhanced durability
- Metal tack button waist closure
- Heavy-duty brass ratcheting zipper
- 8.5 oz. vat dyed twill, 100% cotton
Specifications
- Catalog No:
- 76158-300
- 76155-338
- 76155-336
- 76155-334
- 76155-354
- 76155-352
- 76155-350
- 76155-348
- 76155-346
- 76155-344
- 76155-342
- 76155-340
- 76155-318
- 76155-316
- 76155-314
- 76155-312
- 76155-332
- 76155-330
- 76155-328
- 76155-326
- 76155-324
- 76155-322
- 76155-320
- 76155-378
- 76155-444
- 76155-310
- 76155-386
- 76155-384
- 76155-382
- 76155-380
- 76155-438
- 76155-436
- 76158-306
- 76158-304
- 76158-302
- 76155-358
- 76155-356
- 76155-376
- 76155-442
- 76155-440
- 76155-374
- 76155-372
- 76155-370
- 76155-368
- 76155-366
- 76155-364
- 76155-362
- 76155-360
- Model:
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- LR337
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Vat dyed twill, 100% cotton
- Weight:
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
Specifications
Customers Who Bought This Also Bought