HydroSorb Blue Wipers, CleanTex™
Catalog #: 33344-036
Supplier: Advantus
Specifications
- Dimensions:30.5×30.5 cm (12×12")
- Color:Blue
- Description:Hydrosorb blue wiper
- Cat. no.:33344-036
- Packaging:50 wipes/bag
- Supplier No.:CT512
Specifications
About this item
HydroSorb Blue is a perfect all-around wiper for general wiping and spill control, with its low particle counts, low extractable levels, and solvent compatibility.
- Convenient C-fold packaging for quick and easy access
- Statistical process control
- Extremely durable and highly absorbent
- Low particle generation helps prevent
- Resistant to electrostatic charge buildup
- Provides abrasion-free surface for inspection of optically transparent surfaces
This wiper is fabricated from a non-woven blend of 55% cellulose and 45% polyester that offers both durability and absorbency. The blue tint indicates exposure to liquid.
Effective multipurpose wiper to be used where superior strength and absorbency are required. The color indication feature is ideal for alerting the user to dangerous spills.
Customers Who Bought This Also Bought