GENIE Temp-Shaker 300™, Scientific Industries
Supplier: Scientific Industries
Certificates
About this item
High speed orbital shaking from 35 to 300 rpm, while providing precise temperature control from 28 to 75 °C, for use in many laboratory applications.
- Unique 3-way access clear dome chamber provides 360° view at all times
- Quick access to your samples with easy tilt-n-rest feature using the exclusive "kick stand" feature to open the chamber cover, left, right, or back, to optimize bench space
- The lightweight cover can also be easily removed for cleaning and attaching accessories
- Unique airflow design can heat the chamber to a stable 75 °C in as little as 20 minutes
- With the chamber door open, unit will maintain the chamber temperature within ±3 °C
Various voltages and plugs available for operation around the world. Product is produced and shipped from within the US.
BodyTextAccessories: Flask Clamps model requires flask clamps sold separately. All platforms are easily interchangeable.
Delivery: The Genie Temp-Shaker 300 series models include the required platform.
Specifications
- Catalog No:
- 76226-046
- 76226-036
- 76226-010
- Platform size:
- 305×305 mm
- 305×305 mm
- 305×305 mm
- Overall dimensions:
- 450×480 mm
- 450×480 mm
- 450×480 mm
- Speed range:
- 35 – 300 rpm
- 35 – 300 rpm
- 35 – 300 rpm
- Weight:
- 9 kg
- 9 kg
- 9 kg
- Chamber volume:
- 40 L
- 40 L
- 40 L
- Chamber dimensions:
- 305 mm High
- 305 mm High
- 305 mm High
- Orbit:
- 19 mm
- 19 mm
- 19 mm
Specifications
Customers Who Bought This Also Bought