Oakton® PC 700 Benchtop pH/Conductivity Meters, Cole-Parmer
Supplier: Argos Technologies
Certificates
About this item
Easily toggle between pH, mV, conductivity, TDS, and temperature measurements at the touch of a button.
- Space-saving design takes up less room on the bench than other meters
- Large display lets you see your measurements from across the lab
- Conductivity and TDS autoranging chooses the best resolution for each measurement
Ordering information: Includes combination pH electrode, conductivity/temperature probe, electrode stand, and universal 110/240 VAC power adapters.
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76221-204
- pH accuracy:
- ±0.01 pH
- mV range:
- –2000 (min.) – 2000 (max.)
- Conductivity range:
- 0.0 µS (min.) - 200.0 mS (max.)
- TDS range:
- 0.0 ppm (min.) – 100.0 ppt (max.)
- Temperature range:
- 32...212 °F (0...100 °C)
- Power supply:
- 110 - 240 V
- Calibration points:
- Up to 5 points
Specifications
Customers Who Bought This Also Bought