Tactical 10" Relaxed Fit Stretch Ripstop Cargo Shorts
Supplier: Dickies
Certificates
About this item
Dickies® style LR704.
- L-shaped front pocket to clip a knife
- Roomy cargo pockets with built in mag pouch
- Cell phone pocket and inset back pockets
- DuPont Teflon® finish repels water and stains
- Sorona fabric provides superior comfort
Dickies® has delivered exceptional performance at unrivaled value, and the legacy continues with field-tested, purpose-built tactical wear. 6.5 oz. ripstop fabric, 43% elasterell-P with sorona/34% cotton/23% polyester. Expandable comfort waist with triple gripper waistband with covert handcuff pocket at center waist.
Specifications
- Catalog No:
- 76155-698
- 76155-696
- 76155-738
- 76155-694
- 76155-736
- 76155-692
- 76155-734
- 76155-690
- 76155-732
- 76155-688
- 76155-730
- 76155-686
- 76155-750
- 76155-706
- 76155-748
- 76155-704
- 76155-746
- 76155-702
- 76155-744
- 76155-700
- 76155-742
- 76155-740
- 76158-314
- 76158-312
- 76158-310
- 76158-308
- 76155-718
- 76155-716
- 76155-714
- 76155-758
- 76155-756
- 76155-712
- 76155-754
- 76155-710
- 76155-752
- 76155-708
- 76155-728
- 76155-726
- 76155-724
- 76155-722
- 76155-764
- 76155-720
- 76155-762
- 76155-760
- Model:
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- LR704
- Garment application:
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Ripstop, 43% Elasterell-P with Sorona/34% cotton/23% polyester
- Weight:
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
Specifications
Customers Who Bought This Also Bought