Tactical Ventilated Ripstop Long Sleeve Shirts, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style LL953, long sleeve.
- Wrinkle resistant, moisture wicking, stain release
- Separate bag for camera tab and badge holder
- Hidden document pocket and chest storage pockets
- Pencil sleeve pocket and sunglass loop
- Ventilated mesh panels
- Doghouse placket with adjustable cuff closure
- Hidden button down collar
Designed with 4.75 oz. ripstop, 85% cotton/15% elasterell-P with Sorona polyester. Flex fabric for comfort and ease of movement.
Specifications
- Catalog No:
- 76147-690
- 76147-622
- 76147-688
- 76147-626
- 76147-670
- 76147-624
- 76147-668
- 76147-666
- 76147-664
- 76146-798
- 76147-634
- 76147-678
- 76146-796
- 76147-632
- 76147-676
- 76147-630
- 76147-674
- 76147-628
- 76147-672
- 76147-642
- 76147-640
- 76146-802
- 76147-638
- 76147-682
- 76146-800
- 76147-636
- 76147-680
- 76147-648
- 76147-646
- 76147-644
- 76147-656
- 76147-654
- 76147-652
- 76147-650
- 76147-686
- 76147-684
- 76147-662
- 76147-660
- 76147-658
- Model:
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- LL953
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Cotton/polyster
- Weight:
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
Specifications
Customers Who Bought This Also Bought