Sherpa Lined Fleece Hoodies, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style TW357.
- Center front zipper closure
- Rib knit waistband and cuff
- Three-piece lined hood
- 350 g, 55% cotton/45% polyester (Dark heather is 70% cotton/30% polyester)
- Sherpa lining: 100% polyester
- Sleeve lining: Polyester taffeta with polyester fill
Three-piece lined hood and Center front zipper closure.
Specifications
- Catalog No:
- 76150-032
- 76151-374
- 76151-376
- 76150-034
- 76151-378
- 76150-036
- 76151-388
- 76151-390
- 76151-392
- 76151-380
- 76150-038
- 76151-382
- 76151-384
- 76151-386
- 76151-394
- 76151-396
- 76151-398
- 76151-400
- 76150-024
- 76151-368
- 76150-026
- 76151-370
- 76150-028
- 76151-372
- 76150-030
- 76151-402
- 76151-404
- 76150-020
- 76151-406
- 76150-022
- Model:
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- TW357
- Garment application:
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
Specifications
Customers Who Bought This Also Bought