Pro™ Jasper Extreme Coats, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style BJC01.
- Waterproof, breathable and seam sealed
- Removable adjustable hood
- Lining: 70 gsm. 100% polyester mesh
Made of 5 oz. 100% nylon 10K/10K kamination with 100% polyester reinforcement.
Specifications
- Catalog No:
- 76150-694
- 76150-696
- 76150-692
- 76150-684
- 76150-686
- 76150-688
- 76150-690
- 76151-314
- 76150-698
- 76150-700
- Model:
- BJC01
- BJC01
- BJC01
- BJC01
- BJC01
- BJC01
- BJC01
- BJC01
- BJC01
- BJC01
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh - 100% nylon with 10K/10K lamination with 100% polyester reinforcement
Lining:100% polyester mesh
Specifications
Customers Who Bought This Also Bought