Button Down Long Sleeve Oxford Shirts, DickiesĀ®
Supplier: Dickies
Certificates
About this item
DickiesĀ® style SS36.
- Resists wrinkles, easy care stain release
- Lined two-piece button down collar
- Lined placket front, with left chest pocket
- Longer tails
- Box pleat back
- Tailored sleeve placket
- 4.5 oz. Oxford, 60% cotton/40% polyester
Specifications
- Catalog No:
- 76160-060
- 76160-058
- 76160-056
- 76160-054
- 76160-052
- 76160-130
- 76160-128
- 76160-126
- 76160-124
- 76160-122
- 76161-132
- 76161-130
- 76161-128
- 76161-126
- 76160-120
- 76160-118
- 76160-116
- 76160-114
- 76160-112
- 76160-110
- 76160-108
- 76160-106
- 76160-104
- 76160-102
- 76160-100
- 76160-098
- 76160-096
- 76160-094
- 76160-092
- 76160-090
- 76160-088
- 76160-086
- 76160-084
- 76160-082
- 76161-160
- 76161-158
- 76161-156
- 76161-176
- 76161-174
- 76161-172
- 76161-170
- 76161-168
- 76161-166
- 76161-164
- 76161-162
- 76160-080
- 76160-078
- 76160-076
- 76160-074
- 76160-072
- 76160-070
- 76160-068
- 76160-066
- 76160-064
- 76160-062
- 76161-138
- 76161-136
- 76161-134
- Model:
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- SS36
- Garment application:
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- 60% cotton/40% polyester
- Weight:
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
- 4.5 oz.
Specifications
Customers Who Bought This Also Bought