FLEX Long Sleeve Coveralls, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style 48274.
- Elastic waist inserts at sides
- Concealed snaps at waist, neck and chest pockets
- Large back pockets with button closure on left back pocket
- Heavy-duty two-way front zipper
- Bi-swing back
- 4.6 oz. mechanical stretch twill, 65% polyester/35% cotton
Flex fabric ensures the ease of movement in these coveralls and provides all day comfort due to an improved breathability.
Specifications
- Catalog No:
- 76168-072
- 76168-076
- 76168-074
- 76168-080
- 76168-078
- 76168-084
- 76168-082
- 76168-088
- 76168-086
- 76168-070
- 76168-068
- 76168-556
- 76168-094
- 76168-092
- 76168-098
- 76168-096
- 76168-102
- 76168-100
- 76168-062
- 76168-106
- 76168-548
- 76168-104
- 76168-066
- 76168-554
- 76168-110
- 76168-064
- 76168-552
- 76168-108
- 76168-114
- 76168-112
- 76168-090
- 76168-118
- 76168-116
- 76168-542
- 76168-120
- 76168-126
- 76168-124
- Model:
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- 48274
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- Weight:
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
- 4.6 oz.
Specifications
Customers Who Bought This Also Bought