Sanded Duck Insulated Coveralls, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style TV243.
- Zip to knee, double knees with clean out opening
- Knit storm cuffs and corduroy collar
- Triple needle felled seams
- Convenient pass through openings
- Heavy-duty two-way center front zipper
- 8.5 oz. sanded duck, 100% cotton
- Lining: 3.25 100% polyester tricot quilted to 4 oz. polyester fill
Light and strong fabric are used for ease of movement and comfort.
Specifications
- Catalog No:
- 76149-908
- 76149-910
- 76149-912
- 76149-900
- 76149-902
- 76149-904
- 76149-906
- 76150-854
- 76149-914
- 76149-916
- 76149-918
- 76149-920
- 76149-930
- 76149-888
- 76149-890
- 76149-922
- 76149-924
- 76149-926
- 76149-928
- 76150-844
- 76150-846
- 76150-848
- 76150-850
- 76150-840
- 76150-842
- 76149-894
- 76149-896
- 76149-898
- 76150-852
- Model:
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- TV243
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester - Outer: 100% cotton
Lining: 3.25 100% polyester
- Weight:
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
Specifications
Customers Who Bought This Also Bought