Ecoline Series Microscopes, National Optical & Scientific SE
Supplier: VWR International
Certificates
About this item
These Ecoline Series Microscopes deliver excellent clarity with standard achromatic lenses and normal flatness of field.
- Widefield eyepieces
- Quad objective turret
- 3.4 V 0.06 watt LED
- 4.5 V DC auto switch power adapter
DIN standard 4×(0.10 N.A.), 10×(0.25 N.A.), 40×R(0.65 N.A.) and 100×R oil immersion (1.25 N.A.) color-coded objectives.
Focusing: Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated.
Low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls.
Frame: Rugged cast aluminum, gray enamel finish; Base dimensions: 140×210 mm (51/2×81/4)"; Height: 350 mm (133/4)".
Packaging: Molded styrofoam container with vinyl dustcover.
Specifications
- Catalog No:
- 470303-742
- 470303-744
- 470303-746
- Model:
- D-ELM
- D-ELB
- D-ELDB
- Head:
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- 30° inclined, 360° rotating
- Eyepieces:
- 10×/18 mm
- 10×/18 mm
- 10×/18 mm
- Stage:
- Mechanical, 115×125 mm (413/25×5)"
- Mechanical, 115×125 mm (413/25×5)"
- Mechanical, 115×125 mm (413/25×5)"
- Condenser:
- 1.25 N.A. Abbe
- 1.25 N.A. Abbe
- 1.25 N.A. Abbe
- Illumination:
- Corded LED
- Corded LED
- Corded LED
- Camera:
- –
- –
- 3.0 MP
- Electrical:
- 110 – 220 V
- 110 – 220 V
- 110 – 220 V
Specifications
Customers Who Bought This Also Bought