Midweight Fleece Zip Hoodies, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style TW391.
- Midweight 10.5 oz./350 g
- Dark heather gray fabric: 55% cotton/45% polyester
- Black fabric: 50% cotton/50% polyester
- Two deep hand-warmer pockets
- Drawstring 3-piece head-hugging hood for best fit
- Extended sizing includes big and tall
This may be the most versatile piece of outerwear you'll ever own. It's warm, without being bulky, and layers well. Soft fleece made of easy-care cotton/polyester with heavy-duty full front zipper, rib knit cuffs and waistband.
Specifications
- Catalog No:
- 76150-108
- 76150-112
- 76150-100
- 76151-414
- 76150-046
- 76150-048
- 76150-116
- 76150-050
- 76150-074
- 76150-040
- 76150-042
- 76150-044
- 76150-086
- 76150-090
- 76150-076
- 76150-120
- 76150-078
- 76150-080
- 76150-082
- 76150-126
- 76150-054
- 76150-056
- 76150-058
- 76151-410
- 76150-134
- 76150-068
- 76150-070
- 76151-412
- 76150-094
- 76150-072
- 76150-060
- 76150-062
- 76150-064
- 76150-066
- 76151-408
- Model:
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- TW391
- Garment application:
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 50% cotton/50% polyester
- 55% cotton/45% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 55% cotton/45% polyester
- 50% cotton/50% polyester
- 55% cotton/45% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 55% cotton/45% polyester
- 50% cotton/50% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 50% cotton/50% polyester
- 50% cotton/50% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 55% cotton/45% polyester
- 50% cotton/50% polyester
Specifications
Customers Who Bought This Also Bought