TITRONIC 300 Manual Titrator, SI Analytics
Supplier: YSI
Certificates
About this item
This titrator is an appropriate motor-driven burette for manual titration and and precise dosing instrument for dispensable liquids, solvents and titrating agents. This is not only a stand-alone device, but also shows its strengths in the computer controlled 'Daisy Chain' network.
- Up to 16 devices can be connected one behind the other
- Titration with hand controller
- Titration rate can be adjusted in five different steps to optimize the titration speed and accuracy
- Automatic calculation of results in different units and exportation to a printer or USB memory device
- Automatic weight recording when a balance is connected
- Adjustable dosing and filling rate for each method
TITRONIC 300 can also preform various dosing tasks that are routinely preformed in a laboratory. A piston burette is the ideal device for precise dosing tasks like adjustable dosing and filling rate for each method, adjustable filling between each dose step, intelligent filling function checks if a dosing step is feasible without filling in advance. This also reduces faulty operations during a serial dosing process.
Specifications
- Catalog No:
- 76403-674
- 76403-670
- 76049-560
- 76049-442
- Model:
- T 300/50 M1-C
- T 300/20 M1-C
- T 300/20 M1
- T 300/50 M1
- Display:
- Graphical TFT
- Graphical TFT
- Graphical TFT
- Graphical TFT
- Display resolution:
- 0.005 - 0.025 ml (depending on dosing unit)
- 0.005 - 0.025 ml (depending on dosing unit)
- 0.005 - 0.025 ml (depending on dosing unit)
- 0.005 - 0.025 ml (depending on dosing unit)
- Burette resolution:
- 8000
- 8000
- 8000
- 8000
- Connections:
- 1 × USB-A, 1 × USB-B, 2 × RS 232-C
- 1 × USB-A, 1 × USB-B, 2 × RS 232-C
- 1 × USB-A, 1 × USB-B, 2 × RS 232-C
- 1 × USB-A, 1 × USB-B, 2 × RS 232-C
- Compliance:
- EMC: 2004/108/EG; safety EG Directive 2006/95
- EMC: 2004/108/EG; safety EG Directive 2006/95
- EMC: 2004/108/EG; safety EG Directive 2006/95
- EMC: 2004/108/EG; safety EG Directive 2006/95
- W×D×H:
- 13.5×20.5×31.0 cm
- 13.5×20.5×31.0 cm
- 13.5×20.5×31.0 cm
- 13.5×20.5×31.0 cm
Specifications
Customers Who Bought This Also Bought