Medline® Classic Washcloths
Catalog #: 470303-282
Supplier: MEDLINE INDUSTRIES, INC.
Specifications
- Length:12"
- Width:12"
- Color:White
- Description:Washcloths
- Cat. no.:470303-282
Specifications
About this item
Excellent performance.
- Made of 100% cotton terry cloth
- Treated for a bright white appearance
These basic cotton washcloths provide the comfort of a 100% cotton terry cloth, at a budget friendly price. The all-cotton construction absorbs water well while retaining its softness.
Customers Who Bought This Also Bought