About this item
Premium choice for discerning cytologists,doctors, and researchers.
- The eyepieces are the largest and widest-viewing eyepieces in this microscope class
- The siedentopf-type head is inclined 30-degrees for a comfortable user posture
- The rackless, belt-drive system allows the stage to operate smoothly, comfortably, and safely
- Its ergonomic, durable design ensures comfort and dependability for hours of daily use
- The bright, white, uniform LED illumination maintains constant daylight-color, showing stained specimens in their true vibrant colors
Infinity flat-field objectives: developed with high-contrast infinity PLAN objectives, the Innovation microscope produces sharp, crisp, flat-field images across the entire field of view. Whether spending hours scanning cytologies or counting differentials, a flat field of view will ensure that the critical cells at the edge of view are just as clear and focused as those cells in the middle. The infinity optical system, as found on the most expensive research microscopes, is the premium platform for the highest contrast and resolution.
The 4-objective model features the most common configuration -4x, 10x, 40x, 100x (oil) - on a 4-hole reverse nosepiece. The reverse nosepiece allows for greater access to slides for quick changes. Affordably priced, this model fits the needs of most universities and clinics. The 5-objective model is ideal for laboratory and research use. It offers a -4x, 10x, 40x, 100x (oil) configuration on a 5-hole reverse nosepiece. The 20x objective is a useful power between the 10x and 40x for research and cytology scanning applications. Add an optional 50x OIL objective, the finest objective available, for the highest resolution and to double the field-of-view of the 100x OIL objective. Plus, users can stay in oil while scanning under 50x then flip to the 100x for a closer look at a questionable cell, without fear of dipping the 40x objective into oil.
Specifications
- Catalog No:
- 470231-948
- 470231-946
- 470231-952
- 470231-954
- Head:
- Siedentopf
- Siedentopf
- Siedentopf
- Siedentopf
- Stage:
- Graphite-coated mechanical
- Graphite-coated mechanical
- Graphite-coated mechanical
- Graphite-coated mechanical
- Condenser:
- N.A. 1.25 Movable Abbe Condenser with Iris Diaphragm
- N.A. 1.25 Movable Abbe Condenser with Iris Diaphragm
- N.A. 1.25 Movable Abbe Condenser with Iris Diaphragm
- N.A. 1.25 Movable Abbe Condenser with Iris Diaphragm
- Illumination:
- LED
- LED
- LED
- LED
- Electrical:
- 100 – 240 V
- 100 – 240 V
- 100 – 240 V
- 100 – 240 V
- Weight:
- 14.2 lbs
- 14.2 lbs
- 14.2 lbs
- 14.2 lbs