FREE-SAT VISION 20™ Polyester Knit Cleanroom Wipes, High-Tech Conversions
Catalog #: 75840-982
Supplier: High-Tech Conversions
Specifications
- Dimensions:10.2×10.2 cm (4×4")
- Material:Polyester
- Thickness:0.49 mm
- Ion concentration range:Potassium: 0.000094 mg/g
Sodium: 0.000189 mg/g
Chloride: 0.000176 mg/g - Basis weight:140 g/m²
- Particle generation (>=0,5 µm):11 × 10⁶/m²
- Particle shedding (Helmke Drum):1.34×103 counts/m2/cfm (≥0.5 µm)
- Absorbency rate:0.5 s
- Cat. no.:75840-982
- Packaging:400 Wipes/Bag
- Supplier No.:FS-VS20-44.400
Specifications
About this item
FREE-SAT VISION 20™ polyester knit wipes are extremely absorbent, abrasion-resistant, and low in particle emission.
- Polyester knit
- 70% IPA saturated
- Laundered
- Low-linting
- Cleanroom packaged
FREE-SAT VISION 20™ is a 4×4" polyester knit wipe that has been saturated in 70% IPA. These wipes are extremely absorbent, low linting, and soft. They are also low in chemical extractables, which will ultimately leave surfaces exceptionally clean. Each wipe is laundered in a class 10 cleanroom and individually inspected prior to saturation and sealing in cleanroom bags. Wipes are packaged in stand-up zipper resealable bags that increase the product's shelf life. These wipes offer a great solution for use in pharmaceutical, medical device, laboratory, electronic, printing, and industrial industries.
Packaging: 400 wipes per bag, 2 bags per case.
Customers Who Bought This Also Bought