Vikan® Foam Blade Refill Cartridge for Bench Squeegee, 10", Remco Products
Catalog #: 76008-394
Supplier: Remco Products
Specifications
- Color:White
- Description:Squeegee Replacement Foam Blade, 10"
- Height:1.7"
- Material:PP/rubber
- Length:9.8"
- Weight:0.11 lbs.
- Width:0.8"
Specifications
About this item
Replacement cassette with foam rubber squeegee blades for bench squeegees 76008-126, 76008-128, 76008-130, 76008-132, 76008-134.
- Made with FDA compliant materials
- Autoclavable at 121 °C (250 °F)
Delivery: Dropshipping available.
Customers Who Bought This Also Bought