CONSTIX®, Surface Validation Swabs, SV-3 Series, Contec®
Catalog #: 76210-940
Supplier: CONTEC, INC. MX
Specifications
- Description:Surface Validation Swabs, SV-3 Series
- Cat. no.:76210-940
- Packaging:5/Bag, 1 Bag/Case
- Handle Length:100.9 mm (3.97")
- Overall Length:124 mm (4.9")
- Head Width:12.2 mm (0.48")
- Head Length:23.1 mm (0.91")
- Handle Width:5.7 mm (0.23")
Specifications
About this item
The SV-3 is a sealed polyester swab that has been specifically designed for validation of surface cleaning protocols. The head is constructed of a double-layer knitted polyester fabric that has been processed to minimize background TOC contribution. The polyester head is constructed without adhesives or binders, which makes the swab compatible with most common solvents, such as alcohols and ketones.
- Large paddle swab head provides broader surface coverage for sampling and contamination retrieval in critical applications
The head is thermally bonded to a notched polypropylene handle to minimize handling and improve sample insertion into vials. The swab can be sterilized by most common methods, and the small put-up ensures accurate testing with little waste.
Packaging: Each pack of SV-3 swabs contains five swabs packaged inside a cleanroom grade reclosable bag.
Customers Who Bought This Also Bought