Static Dissapative Binder, Vinyl, Desco Industries
Catalog #: 89131-076
Supplier: Desco
Product available on GSA Advantage®
Specifications
- Color:Blue
- Cat. no.:89131-076
- Depth:10"
- Type:Binder with spine 1.2", 3 rings (0.5" diameter)
- Supplier No.:07405
Specifications
About this item
Binder file of static dissipative vinyl over chipboard stiffener.
- Heat sealed on all edges
- Surface Resistance is <1×10E11 Ohms per ANSI/ESD S11.11
- Static Decay of <0.30 seconds
- Ring constructed of nickel plated steel
Ring size is the inside diameter of the ring and indicates the capacity of the binder to hold material.
On the lower spine and on lower left front are hot stamped the ESD protective symbol.
Customers Who Bought This Also Bought