ULTIMATE 90™ Sealed-Edge Polyester 2-Ply Quilted Cleanroom Wipes, High-Tech Conversions
Catalog #: 10127-664
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Dimensions:9 x 9"
- Color:White
- Material:Polyester
- Thickness:0.85; ±0.02 mm
- Ion concentration range:Chloride 0.00009 mg/g
Sulphate 0.00008 mg/g
Sodium 0.00020 mg/g
Calcium 0.00003 mg/g - Basis weight:290; ±5 g/m²
- Particle generation (>=0,5 µm):6.2 × 10⁶/m²
- Particle shedding (Helmke Drum):100 counts/pc/cfm (≥0.3 µm)
- Absorbency rate:<2 s
- Cat. no.:10127-664
- Supplier No.:ULT90-99
Specifications
About this item
Ultimate 90™ laser sealed-edge 2-ply quilted wipes are extremely absorbent, abrasion resistant, and low in particle emission.
- Polyester quilted
- Sealed-edge
- Cleanroom packaging
Ultimate 90™ are a heavyweight. The heat of the laser beam cuts and melts each fiber along the edges, reducing the chances of particle emission. Ultimate 90™ wipes are knitted in a double-knit interlock pattern, creating a quilted construct. Each wipe is laundered in a class 10 cleanroom, individually inspected, and sealed in cleanroom bags.
Packaging: Packaged 150 wipes per bag, 6 bags per case.
Customers Who Bought This Also Bought