ULTIMATE 70™ Sealed-Edge Polyester Knit Heavy Weight Cleanroom Wipes, High-Tech Conversions
Catalog #: 10127-662
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Dimensions:9 x 9"
- Color:White
- Material:Polyester
- Thickness:0.43 – 0.49 mm
- Ion concentration range:Chloride 0.000050 mg/g
Sulphate 0.000060 mg/g
Sodium 0.000035 mg/g
Calcium 0.000005 mg/g - Basis weight:140 gsm
- Particle generation (>=0,5 µm):4.60 × 10⁶/m²
- Particle shedding (Helmke Drum):50 counts/pc/cfm (≥0.3 µm)
- Absorbency rate:0.5 s
- Cat. no.:10127-662
- Supplier No.:ULT70-99
Specifications
About this item
Ultimate 70™ laser sealed-edge heavyweight wipes are extremely absorbent, abrasion resistant, and low in particle emission.
- Polyester knit
- Sealed-edge
- Laundered
- Cleanroom packaging
Ultimate 70™ are a heavyweight, 100% polyester cleanroom wipe with laser sealed edges. The heat of the laser beam cuts and melts each fiber along the edges, reducing the chances of particle emission. Each wipe is laundered in a class 10 cleanroom, individually inspected, and sealed in cleanroom bags. These wipes are extremely absorbent, abrasion resistant, and low in ionic levels.
Packaging: Packaged 150 wipes per bag, 10 bags per case.
Customers Who Bought This Also Bought