ULTIMATE 60™ Sealed-Edge Polyester Knit Light Weight Cleanroom Wipes, High-Tech Conversions
Catalog #: 10127-660
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Dimensions:9 x 9"
- Color:White
- Material:Polyester
- Thickness:0.41 – 0.48 mm
- Ion concentration range:Chloride 0.000115 mg/g
Sulphate 0.000151 mg/g
Sodium 0.000009 mg/g
Calcium 0.000214 mg/g - Basis weight:115 g/m²
- Particle generation (>=0,5 µm):3.51 × 10⁶/m²
- Particle shedding (Helmke Drum):50 counts/pc/cfm (≥0.3 µm)
- Absorbency rate:0.5 s
- Cat. no.:10127-660
- Packaging:150/Bag, 10 Bags/Case
- Supplier No.:ULT60-99
Specifications
About this item
Ultimate 60™ laser sealed-edge lightweight wipes are extremely absorbent, abrasion resistant, and low in particle emission.
- Polyester knit
- Sealed-edge
- Laundered
- Cleanroom packaging
Ultimate 60™ are a lightweight, 100% polyester cleanroom wipe with laser sealed edges. The heat of the laser beam cuts and melts each fiber along the edges, reducing the chances of particle emission. Each wipe is laundered in a class 10 cleanroom, individually inspected, and sealed in cleanroom bags. These wipes are extremely absorbent, abrasion resistant, and low in ionic levels.
Customers Who Bought This Also Bought