Oakton® CTS Testr™ Waterproof Pocket Conductivity/TDS/Salinity Testers, Premium 50 Series, Cole-Parmer
Supplier: Argos Technologies
Certificates
About this item
Reliable 3-in-1 tool measures conductivity, TDS, and salinity.
- Automatic temperature compensation ensures accurate reading in varying environments
- Easy-to-navigate interface for quick setup and calibration
- Waterproof
- LCD display
Redesigned leakproof cap functions as a sample cup and stabilizing base to stand the meter upright.
Delivery: Includes protective plastic storage case, lanyard, and 4 AAA batteries.
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76208-096
- 76208-054
- Conductivity range:
- 0.1 μS – 20.00 mS
- 0.1 μS – 20.00 mS
- Conductivity accuracy:
- ±1% full scale
- ±1% full scale
- Temperature range:
- 0...60 °C (32...140 °F)
- 0...60 °C (32...140 °F)
- Temperature resolution:
- 0.1 °C (0.1 °F)
- 0.1 °C (0.1 °F)
- Temperature accuracy:
- ±0.5 °C (±0.9 °F)
- ±0.5 °C (±0.9 °F)
- Battery life:
- 250 hrs.
- 250 hrs.
- Calibration:
- Up to 3 points
- Up to 3 points
Specifications
Customers Who Bought This Also Bought