SP Wilmad-LabGlass Soil Suspension Cylinder, SP Industries
Catalog #: 14210-182
Supplier: SP Industries
Specifications
- Capacity:1000 ml
- Height:460 mm
- Cat. no.:14210-182
- Supplier No.:LG-5519-100
Specifications
About this item
Made of borosilicate glass, this Soil Suspension Cylinder has a heavy beaded finish at top, white graduation rings at 1000 mL mark, and is calibrated “to contain” (TC).
The cylinder is used to determine the amount of soil in dispersed suspensions as described in ASTM Standard Method D 422 and AASHO Method T 88.
Customers Who Bought This Also Bought