ULTIMATE 65™ Double-Knit Polyester, Ultrasonically Sealed Border, Cleanroom Wipes, High-Tech Conversions
Catalog #: 76210-062
Supplier: High-Tech Conversions
Specifications
- Dimensions:23 x 23 cm (9 x 9")
- Material:Polyester
- Thickness:0.45 mm
- Ion concentration range:Chloride 0.000107 mg/g
Sulphate 0.000068 mg/g - Basis weight:130 g/m²
- Particle generation (>=0,5 µm):3.5 × 10⁶/m²
- Particle shedding (Helmke Drum):APC(≥0.3 µm): 50 counts/pc/cfm
- Absorbency rate:0.5 s
- Cat. no.:76210-062
Specifications
About this item
Ultimate 65™ laser sealed-edge heavyweight wipes are extremely absorbent, abrasion resistant, and low in particle emission and ionic levels.
- Polyester knit
- Cleanroom packaging
- 100% polyester cleanroom wipe
The heat of the laser beam cuts and melts each fiber along the edges, reducing the chances of particle emission. Each wipe is laundered in a class 10 cleanroom, individually inspected, and sealed in cleanroom bags.
Packaging: Wipes are packaged 100 per bag, 10 bags per case.
Customers Who Bought This Also Bought