Kingsmill Poly-Cotton Cargo Pants, Portwest
Supplier: Portwest
Certificates
About this item
Kingsmill workwear fabric guarantees high performance and maximum comfort.
- Bartacked at all stress points
- 2 front pockets, 2 leg pockets, 2 rear pockets with hook and loop fastening tab
- Side leg cargo pockets for extra storage
- Kingsmill, 7 oz. fabric
- Available in Regular and Tall Fit
Kingsmill polycotton cargo pants are pre-shrunk and offer superior dye retention.
Specifications
- Catalog No:
- 76103-898
- 76103-900
- 76103-858
- 76103-902
- 76103-860
- 76103-904
- 76103-892
- 76103-894
- 76103-896
- 76103-884
- 76103-886
- 76103-888
- 76103-890
- 76103-854
- 76103-920
- 76103-724
- 76103-856
- 76103-878
- 76103-922
- 76103-726
- 76103-880
- 76103-728
- 76103-882
- 76103-852
- 76103-918
- 76103-870
- 76103-914
- 76103-872
- 76103-916
- 76103-874
- 76103-876
- 76103-862
- 76103-906
- 76103-864
- 76103-908
- 76103-866
- 76103-910
- 76103-868
- 76103-912
- Garment application:
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Kingsmill: 65% polyester, 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Specifications
Customers Who Bought This Also Bought