Specifications
- Resolution:1 s
- Cat. no.:76204-504
- W×H×D:2⁵/₈ x 2¹/₂× 1¹/₁₆"
- Accuracy:±0.01%
- Timer:99 min, 59 s
Specifications
About this item
With a modern design, polished metal case and rubberized backing, this single-channel timer is an attractive addition to any lab.
- Auto shut-off
- Timer automatically shuts off after 2 minutes of inactivity to conserve battery power
Use fast-forward function to quickly set the countdown time. Set any countdown time from 99 minutes, 59 seconds to 1 second with an accuracy of 0.01%. Additional features include Automatic-Bounceback™ Memory for repetitive timing, stopwatch, and non-skid backing. Large sized keys and 1-inch sized display make it easy to set time and read from across the lab. Small size allows the timer to easily be carried on hand or be moved to a variety of locations as needed.
Automatic-Bounceback™ Memory returns to previously programmed setting at the touch of a key. Memory must be reset manually, even when turned off the timer will retain the programmed timing interval. Memory is even retained after auto shut-off of the device.