Hi-Vis Polycotton Shorts, Portwest
Supplier: Portwest
Certificates
About this item
Hi-Vis polycotton shorts with Texpel dirt release finish.
- 2" silver reflective tape
- Back elasticated waist
- 7.5 oz. tough, durable fabric
- 65% Polyester/35% cotton construction
- 1 thigh pocket with 1 cell phone, 2 side pockets, 2 back pockets, 1 double rule pocket
Certifications: ANSI/ISEA 107-2015 Class E.
Specifications
- Catalog No:
- 76104-068
- 76104-070
- 76104-072
- 76103-928
- 76104-060
- 76103-930
- 76104-062
- 76104-064
- 76104-066
- 76103-926
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- 65% Polyester and 35% cotton
- Weight:
- 7.5 oz.
- 7.5 oz.
- 7.5 oz.
- 7.5 oz.
- 7.5 oz.
- 7.5 oz.
- 7.5 oz.
- 7.5 oz.
- 7.5 oz.
- 7.5 oz.
Specifications
Customers Who Bought This Also Bought