Hi-Vis One/Two Band and Brace Vests, Portwest
Supplier: Portwest
Certificates
About this item
Extremely lightweight, cooling fabric safety vest.
- 2" reflective tape
- 100% polyester warp knit (3.5 oz.)
- Hook and loop closure
Hi-Visibility polyester warp knit ANSI Class 2 solid safety vest.
ANSI/ISEA 107-2015 Type R Class 2.
Ordering information: Available in one or two banded options, as well as orange or yellow colors.
Specifications
- Catalog No:
- 76103-838
- 76103-840
- 76103-842
- 76103-844
- 76103-964
- 76103-966
- 76103-968
- 76103-836
- 76103-970
- 76103-846
- 76103-848
- 76103-958
- 76103-960
- 76103-850
- 76103-962
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- Thickness:
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
- 3.5 oz.
Specifications
Customers Who Bought This Also Bought