Hi-Vis Sweatshirts and Hooded Sweatshirts, Portwest
Supplier: Portwest
Certificates
About this item
High visibility poly-cotton fabric blend for extra warmth and comfort.
- 65% Polyester/35% Cotton construction
- 9 oz. fabric weight
- 2" silver reflective tape
- Elasticated rib waistband and cuffs
- Crew neck
- Generous fit
Certifications: ANSI/ISEA 107-2015 Type R Class 3.
Specifications
- Catalog No:
- 76103-818
- 76103-820
- 76103-778
- 76103-788
- 76103-790
- 76103-792
- 76103-794
- 76103-780
- 76103-782
- 76103-784
- 76103-786
- 76103-774
- 76103-776
- 76103-798
- 76103-800
- 76103-766
- 76103-810
- 76103-768
- 76103-812
- 76103-770
- 76103-814
- 76103-772
- 76103-816
- 76103-758
- 76103-802
- 76103-760
- 76103-804
- 76103-762
- 76103-806
- 76103-764
- 76103-808
- 76103-796
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- 65% Polyester/35% Cotton
- Weight:
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
- 9 oz.
Specifications
Customers Who Bought This Also Bought