SW® NewTrile® Chemical-Resistant Nitrile Gloves with EcoTek® Sustainable Technology, Unlined, 15 mil
Supplier: SW Safety Solutions
Certificates
About this item
Chemical resistant nitrile rubber gloves offer 15 mil of protection at the palm in a 13 length."
- 15 mil thickness and 13" cuff length for added protection
- EcoTek® sustainable technology
- Embossed raised-diamond surface for wet/dry grip
- Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
SW NewTrile® chemical-resistant gloves feature EcoTek® sustainable technology. They are unlined with a 15 mil thickness, and double chlorinated for comfort. These nitrile gloves have ANSI puncture level 2 and abrasion level 6 resistance. EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; EAC TP TC 019/2011; CE 0493.
Packaging: Gloves are packaged 12 pairs per bag (144 pairs per case).
Specifications
- Catalog No:
- 76199-958
- 76199-962
- 76200-178
- 76200-176
- 76199-960
- Model:
- NU15-RD-ECO-GR
- NU15-RD-ECO-GR
- NU15-RD-ECO-GR
- NU15-RD-ECO-GR
- NU15-RD-ECO-GR
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- Straight
- Palm thickness:
- 15 mil (0.38 mm)
- 15 mil (0.38 mm)
- 15 mil (0.38 mm)
- 15 mil (0.38 mm)
- 15 mil (0.38 mm)
- Tensile strength:
- 20 Mpa
- 20 Mpa
- 20 Mpa
- 20 Mpa
- 20 Mpa
- EN norm:
- ISO 374-1; EN 388:2016; EN 374-5:2016
- ISO 374-1; EN 388:2016; EN 374-5:2016
- ISO 374-1; EN 388:2016; EN 374-5:2016
- ISO 374-1; EN 388:2016; EN 374-5:2016
- ISO 374-1; EN 388:2016; EN 374-5:2016
Specifications
Customers Who Bought This Also Bought