SW® NewTrile® Chemical-Resistant Nitrile Gloves with EcoTek® Sustainable Technology, Flock-Lined, 15 mil
Supplier: SW Safety Solutions
Certificates
About this item
Chemical resistant nitrile rubber gloves offer 15 mil of protection at the palm in a flock-lined 13 length."
- 15 mil thickness and 13" cuff length for added protection
- EcoTek® sustainable technology
- Embossed raised-diamond surface for wet/dry grip
- Case hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
SW NewTrile® chemical-resistant gloves feature EcoTek® sustainable technology. They are flock-lined with a 15 mil thickness, and double chlorinated for comfort. These nitrile gloves have ANSI puncture level 2 and abrasion level 6 resistance. EcoTek® gloves tested to ASTM D5526-12 standard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; EAC TP TC 019/2011; CE 0493.
Packaging: Gloves are packaged 12 pairs per bag (144 pairs per case).
Specifications
- Catalog No:
- 76200-186
- 76200-184
- 76200-182
- 76199-964
- 76200-180
- Model:
- NF15-RD-ECO-GR
- NF15-RD-ECO-GR
- NF15-RD-ECO-GR
- NF15-RD-ECO-GR
- NF15-RD-ECO-GR
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Environmentally Preferable:
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Sustainable Packaging
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Food contact approved:
- Yes
- Yes
- Yes
- Yes
- Yes
Specifications
Customers Who Bought This Also Bought