Order Entry
ContactUsLinkComponent
Heavy Duty Stool
Heavy Duty Stool
Catalog #: 76276-626
Stool 6200 Heavy Duty Steel Grey 30 In
Heavy Duty Stool
Catalog #: 76276-626

Specifications

  • Color:
    Gray
  • Description:
    Heavy duty stool
  • Model:
    76276-626
  • Frame colour/finish:
    Silver
  • Weight capacity:
    300 lbs.
  • Seat dimensions:
    W14"
  • Frame material:
    Metal
  • Cat. no.:
    76276-626
  • Seat Height:
    30"

Specifications

About this item

Steel stool with durable Masonite board round seat.

  • Non-marring PP floor glides
  • Strong 18 gauge steel frame

Colour: Gray

Customers Who Bought This Also Bought