STS Frozen Parcel Shipper, Cold Chain Technologies
Catalog #: 89221-810
Supplier: Cold Chain Technologies
Small Business Enterprise
Specifications
- Dimensions:227/8×193/8×93/8" (ext); 133/8×91/2×6" (int)
- Cat. no.:89221-810
- Supplier No.:STS-U186-DIUL
Specifications
About this item
These parcels are designed to maintain temperature no matter the orientation of the box during transit.
- Utilizes dry ice pellets
Containers feature superior pre-qualified temperature protection for deep freeze (below –70°C) applications lasting up to 120 hours.
Weight: 70.7 lbs
Delivery: Includes payload and positioning boxes (for dry ice sublimation) to ensure full product protection and complete coverage of dry ice during shipping.
Customers Who Bought This Also Bought