VISION 10™ Unlaundered Polyester Knit Cleanroom Wipes, Bulk, High-Tech Conversions
Catalog #: 76201-722
Supplier: High-Tech Conversions
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Description:VISION 10™ Unlaundered Knit Wipes
- Material:Polyester
- Cat. no.:76201-722
- Packaging:5 lbs. of Wipes (400)/Case
Specifications
About this item
VISION 10™ Unlaundered Wipes are made from quality virgin polyester fibers that provide exceptional absorbency.
- 100% virgin polyester
- Cleanroom packaging
These particular wipes are an unlaundered version of the standard weight VISION wipes. The polyester knit material will provide the user with the extremely high absorbence and cleanliness. These wipes can be used in a wide range of industries and applications, such as life sciences, pharmaceutical labs, aerospace industries, and much more.
Customers Who Bought This Also Bought