Specifications
- Air velocity at the front panel:80 - 5900 ft./min
- Description:Mini Vane Anemometer with NIST-Traceable Calibration
- Air velocity accuracy:±(3% + 40 ft./min or 0.2 m/s)
- Cat. no.:76183-374
Specifications
About this item
Verify proper airflow for component or space cooling with lightweight and pocket-sized affordable meter for convenient field use.
- Reliable measurements guaranteed
- Pre calibrated to NIST-traceable standards
- User-selectable units of measure (m/s, k/hr, ft./min., mph, or knots) eliminate the need for conversion
- Measure air velocities up to 30.0 m/s; 5900 fpm
- Max./Avg. functions allow easy management of airflow measurement
- Unique backlight LCD sensor is automatically activated by low-light conditions; no need to manually adjust
- Auto power-off after 15 minutes of non-use extends battery life
- Low-battery indicator prompts battery replacement and prevents power loss
The Digi-Sense compact vane anemometer is designed for precision airflow measurements in five user-selectable units of measure (ft/min, m/s, mph, km/h, or knots). The instrument will help you meet cooling and environmental requirements for safety and comfort. Small size, comfort-grip form, and ergonomically placed push buttons allow you to easily select either maximum or average air velocity readings. Auto power-off after 15 minutes of nonuse extends battery life. Low-battery indicator prompts battery replacement, preventing power loss.
Digi-Sense comes pre-calibrated, saving you extra waiting time and costs to calibrate separately.